Power Cord Reel with 50 ft. Cord 1-Outlet 12/3

  • Mfr # L 5550 123 3

  • Zoro # G0634588


product price:  $652.99
/ea
Free Shipping & Returns

Key Features

Voltage
125V
Grade
Heavy Duty
Enclosed Reel
No
NEC Cord Designation
SJEOOW
Max. Amps
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L 5550 123 3
Zoro #
G0634588
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
50 ft.

Details

Voltage
125V
Grade
Heavy Duty
Enclosed Reel
No
NEC Cord Designation
SJEOOW
Max. Amps
15
Number of Outlets
1
Cord Included
Yes
Item
Power Cord Reel
Gauge/Conductor
12/3
Enclosure Rating
Not Rated

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Length 50 ft, Reel Color Red, Wire Size 12 AWG, Cord Color Black, Trade Designation SJEOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 1, Feeder Cord Length 50 ft, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.