Power Cord Reel with 50 ft. Cord 1-Outlet 12/3
Mfr # L 5550 123 3A
Zoro # G0634481
product price: $679.99
/ea
Free Shipping & Returns
Key Features
Voltage
125V
NEC Cord Designation
SJEOOW
Enclosed Reel
No
Cord Length
50 ft.
Cord Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L 5550 123 3A
Zoro #
G0634481
UPC #
-
Country of Origin
United States
Dimensions
Cord Length
50 ft.
Details
Voltage
125V
NEC Cord Designation
SJEOOW
Enclosed Reel
No
Cord Included
Yes
Grade
Heavy Duty
Item
Power Cord Reel
Number of Outlets
1
Gauge/Conductor
12/3
Max. Amps
20
Enclosure Rating
Not Rated
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Length 50 ft, Reel Color Red, Wire Size 12 AWG, Cord Color Black, Trade Designation SJEOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 1, Feeder Cord Length 50 ft, Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.