This item is Discontinued.

Reelcraft Pwr Crd Reel, NEMA 4, 13A, 50 ft., Flying Ld L NM450 143 X

This item is Discontinued.

Reelcraft

Pwr Crd Reel, NEMA 4, 13A, 50 ft., Flying Ld (Discontinued)

Mfr # L NM450 143 X
Zoro # G3568472
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L NM450 143 X
Zoro #
G3568472
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
50 ft.

Details

Item
Pwr Crd Reel,NEMA 4,13A,50 ft.,Flying Ld
Max. Amps
13
Enclosure Rating
Not Rated

Description

Pwr Crd Reel,NEMA 4,13A,50 ft.,Flying Ld

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.