This item is Discontinued.

Reelcraft Pwr Crd Reel, NEMA 4, 14A, 40 ft., Flying Ld L NM440 124 X

This item is Discontinued.

Reelcraft

Pwr Crd Reel, NEMA 4, 14A, 40 ft., Flying Ld (Discontinued)

Mfr # L NM440 124 X
Zoro # G3568481
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L NM440 124 X
Zoro #
G3568481
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
40 ft.

Details

Item
Pwr Crd Reel,NEMA 4,14A,40 ft.,Flying Ld

Description

Pwr Crd Reel,NEMA 4,14A,40 ft.,Flying Ld

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.