Zoro Homepage

Reel, Hose

  • Mfr # EA32112 M12D

  • Zoro # G1995944


product price: $858.99
/ea
Free Shipping & Returns

Key Features

Max. Temp. Rating
250 Degrees F
Reel Inlet
1/2 in (F)NPT
Housing Material
Steel
Overall Length
17 3/4 in
Hose Inside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA32112 M12D
Zoro #
G1995944
UPC #
699567010555
Country of Origin
United States

Dimensions

Overall Length
17 3/4 in
Hose Inside Dia.
1/2 in
Overall Height
20 1/4 in
Hose Outside Dia.
1/2 in
Overall Width
23 7/8 in
Hose Length
200 ft
Swivel Inlet Size
1/2 in
Swivel Outlet Size
1/2 in
Mounting Hole Center to Center Width
15 3/4 in
Swivel Inlet Thread Size
1/2 in - 14
Reel Width
12 in
Mount Base Width
17 in
Swivel Outlet Thread Size
1/2 in - 14
Mount Base Height
12 5/8 in
Reel Diameter
6 3/8 in
Overall Dimensions
17 3/4 in L x 23 7/8 in W x 20 1/4 in H
Mounting Hole Center to Center Height
9 in

Details

Max. Temp. Rating
250 Degrees F
Reel Inlet
1/2 in (F)NPT
Housing Material
Steel
Swivel Material
Iron
Finish
Powder Coated
Hose Outlet
1/2 in (F)NPT
Drive Type
Motor Driven
Color
Red
Duty Rating
Heavy Duty
Mounting
Bench, Floor, Truck, Wall
Seal Type
Aflas
HP
0.33
Motor Voltage
12 V DC
Item
Electric Motor Driven Hose Reel
Bearings
Permanently Lubricated
Application
For Lawn Care, Grounds Maintenance, Pest Control, Steam Cleaning, Tree Spraying
Hose Included
No
Max. Pressure Rating
3000 psi
Weight
63 lb
Features
Heavy Duty; Bolted Construction
Maximum Operating Pressure
3,000 psi
Swivel Inlet Type
NPT
Includes Leader Hose
No
Reel Material
Steel
Reel Finish
Powder Coated
Bearing Construction
Permanently Lubricated
Latch Type
Locking
Seal Material
TFE/P
Hazardous Location
No
Base Motion Type
Stationary
Enclosed
No
Includes Hose
No
Swivel Outlet Gender
Female
Minimum Operating Temperature
32 Degrees F
Includes Gooseneck
Yes
Reel Color
Red
For Dual Hose
No
Hose Reel Type
Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Hose Reel Primary Application
Air, Fire Hose, Garden Hoses, Grease, Hydraulic Oil, Nitrogen, Oil, Pressure Washer, Washdown, Water
Hose Capacity
200 ft (1/2 in I.D.)
Swivel Inlet Gender
Female
Swivel Outlet Type
NPT
Motor Type
Magnetic
Minimum Operating Pressure
0 psi
Horsepower
1/3 hp
Maximum Operating Temperature
210 Degrees F

Description

Electric Motor Driven Hose Reel, Air, Fire Hose, Garden Hoses, Grease, Hydraulic Oil, Nitrogen, Oil, Pressure Washer, Washdown, Water, Motor Type Magnetic, Motor Voltage 12 V DC, 3,000 psi, Minimum Operating Pressure 0 psi, Hose Capacity 200 ft (1/2 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 23 7/8 in, For Dual Hose No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.