Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reel, Pressure Washer

  • Mfr # CA38112 M

  • Zoro # G0554312


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Hose Length
300 ft
Hose Inside Dia.
3/8 in
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA38112 M
Zoro #
G0554312
UPC #
699567010630
Country of Origin
United States

Dimensions

Hose Length
300 ft
Hose Inside Dia.
3/8 in
Overall Length
17 3/4 in
Overall Width
25 3/4 in
Hose Outside Dia.
3/8 in
Overall Height
20 1/4 in
Swivel Inlet Size
1/2 in
Reel Diameter
6 3/8 in
Mounting Hole Center to Center Width
15 3/4 in
Overall Dimensions
17 3/4 in L x 25 3/4 in W x 20 1/4 in H
Swivel Inlet Thread Size
1/2 in - 14
Swivel Outlet Thread Size
1/2 in - 14
Handle Length
3 3/4 in
Mount Base Width
15 3/4 in
Swivel Outlet Size
1/2 in
Mounting Hole Center to Center Height
9 in
Reel Width
12 in
Mount Hole Diameter
1/2 in
Mount Base Height
12 5/8 in

Details

Hose Included
No
Reel Inlet
1/2 in (F)NPT
Hose Outlet
1/2 in (F)NPT
Finish
Powder Coated
Duty Rating
Heavy Duty
Item
Hand Crank Hose Reel
Seal Type
Aflas
Bearings
Permanently Lubricated
Swivel Material
Nickel Plated Steel
Hose Ends
1/2 in (M)NPT
Mounting
Bench, Floor, Truck, Wall
Drive Type
Hand Crank
Housing Material
Steel
Max. Temp. Rating
400 Degrees F
Max. Pressure Rating
5000 psi
HP
None
Includes
Instructions
Weight
46 lb
Features
Heavy Duty and Bolted Construction
Reel Finish
Powder Coated
Hose Capacity
300 ft (3/8 in I.D.)
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
210 Degrees F
Swivel Outlet Gender
Male
Enclosed
No
Bearing Construction
Permanently Lubricated
Includes Hose
No
Swivel Inlet Type
NPT
Includes Leader Hose
No
Fasteners Included
No
Seal Material
TFE/P
Hose Reel Type
Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel
Reel Color
Red
Hose Reel Primary Application
Air, Diesel, Garden, Gasoline, Hydraulic Oil, Oil, Pre-Rinse, Pressure Washer, Washdown, Water
Swivel Inlet Gender
Female
For Dual Hose
No
Latch Type
Locking
Swivel Outlet Type
NPT
Includes Gooseneck
Yes
Base Motion Type
Stationary
Reel Material
Steel
Number of Mount Holes
4
Maximum Operating Pressure
5,000 psi

Description

Hand Crank Hose Reel, Air, Diesel, Garden, Gasoline, Hydraulic Oil, Oil, Pre-Rinse, Pressure Washer, Washdown, Water, Hose Capacity 300 ft (3/8 in ID), 5,000 psi, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 25 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.