Zoro Homepage

Reel W/ Cart

  • Mfr # 600966

  • Zoro # G0673989


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Bearings
Permanently Lubricated
Drive Type
Hand Crank
Overall Length
23 3/4 in
Overall Height
44 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600966
Zoro #
G0673989
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23 3/4 in
Overall Height
44 1/2 in
Overall Width
37 in
Swivel Inlet Size
1/2 in
Reel Width
12 in
Swivel Outlet Size
1/2 in
Reel Diameter
6 5/16 in

Details

Hose Included
No
Bearings
Permanently Lubricated
Drive Type
Hand Crank
Item
Hose Reel With Cart
Includes
1/2 in. NPT(M) x 3/4" GH(F) Conversion Fitting that Allows Garden Hose Connection to the Reel, 12 in. Hand Crank Hose Reel, 12 in. Wide Hand Cart with 8 in. Semi-Pneumatic Rubber Tires and A Rugged 1 in. Square Tubular Steel Frame, 5/8 in. x 10 ft. Inlet Hose, End Fittings Are 1/2 in. NPT(M) x 3/4 in. NPSH(F)
Swivel Material
Carbon Steel
Features
All-Bolted Unitized Construction
Weight
76.2 lb
Hose Reel Type
Hose Reel and Hand Cart
Includes Hose
No
Swivel Outlet Type
NPT
Swivel Inlet Type
NPT
Base Motion Type
Swivel
Maximum Operating Pressure
1,000 psi
Hose Capacity
200 ft. (1/2'' I.D.)
Hose Reel Secondary Application
Water
Swivel Inlet Gender
Female
Swivel Outlet Gender
Female
Maximum Operating Temperature
210 Degrees F
Seal Material
Buna
Reel Material
Powder Coated Steel
Enclosed
No
Includes Gooseneck
Yes
Reel Color
Red

Description

Hose Reel With Cart, Garden, Motor Type Not Applicable, Motor Voltage Not Applicable, 1,000 psi, Hose Capacity 200 ft. (1/2'' I.D.), Drive Type Hand Crank, Includes Hose No, Mounting Location Cart, Overall Height 44 1/2 in, Overall Length 23 3/4 in, Overall Width 37 in, Hose Reel Type Hose Reel and Hand Cart, Enclosed No, Includes Gooseneck Yes, Reel Material Powder Coated Steel, Reel Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.