This item is Discontinued.

No Product Image Available

Reelcraft, Cord Reel, 50 ft., 12AWG/3Cond, 13AMP (Discontinued)

  • Mfr # L 5400
  • Zoro # G7803859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L 5400
Zoro #
G7803859
UPC #
699567002246
Country of Origin
United States

Dimensions

Overall Width
10-1/2"
Overall Length
14-1/2"

Details

Item
Cord Reel,50 ft.,12AWG/3Cond,13AMP
Application
Indoor, Non-Weather Tight

Description

Cord Reel, Without Cord, 50ft, 12 AWG/3 Cond, 13 AMP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.