Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Reelcraft, Cord Reel, Single Outlet, 75 ft., 20AMP (Discontinued)

  • Mfr # L 70075 123 3B
  • Zoro # G7803892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L 70075 123 3B
Zoro #
G7803892
UPC #
699567018131
Country of Origin
United States

Dimensions

Overall Width
11-3/4"
Overall Length
19-3/4"

Details

Item
Cord Reel,Sngl Outlet,75 ft.,20AMP
Mounting
Seven Position
Application
Indoor, Non-Weather Tight

Description

Cord Reel,Sngl Outlet,75 ft.,20AMP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.