This item is Discontinued.

No Product Image Available

This item is Discontinued.

Reelcraft

Hose Reel, 1/2"x40 ft. (Discontinued)

Mfr # 7840 OLP
Zoro # G7803037
UPC # 699567018681
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7840 OLP
Zoro #
G7803037
UPC #
699567018681
Country of Origin
United States

Dimensions

Overall Width
7"
Overall Length
19-3/4"

Details

Item
Hose Reel,1/2"x40 ft.
Max. Pressure
300 psi

Description

Hose Reel,1/2 In.x40 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.