This item is Discontinued.

Reelcraft Reelcraft, Hose Reel, 1/2" x 50 ft., Max 240 psi SCA3850 OLP

This item is Discontinued.

Reelcraft

Reelcraft, Hose Reel, 1/2" x 50 ft., Max 240 psi (Discontinued)

Mfr # SCA3850 OLP
Zoro # G7804279
UPC # 699567002796
Country of Origin Australia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCA3850 OLP
Zoro #
G7804279
UPC #
699567002796
Country of Origin
Australia

Dimensions

Overall Width
9-1/2"
Overall Length
22"

Details

Item
Hose Reel,1/2"x50 ft.
Max. Pressure
240 psi
Mounting
Floor, Wall, Ceiling

Description

Hose Reel, 1/2 x 50ft, Chemical with Hose, 138 ps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.