Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Reelcraft, Hose Reel, 1/2"x200 ft., Max 3000 psi (Discontinued)

  • Mfr # HS18000 M-S
  • Zoro # G7803752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS18000 M-S
Zoro #
G7803752
UPC #
699567021599
Country of Origin
United States

Dimensions

Overall Width
12-1/2"
Overall Length
20"

Details

Item
Hose Reel,1/2"x200 ft.
Max. Pressure
3000 psi
Application
Food Processing, Pre-Rinse, Wash Down, Chemical Transfer and Industrial-Solvent Handling

Description

Hose Reel,1/2 In.x200 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.