This item is Discontinued.

No Product Image Available

This item is Discontinued.

Reelcraft

Reelcraft, Hose Reel, 1/4" x 25 ft., Max 300 psi (Discontinued)

Mfr # RT402-OLP
Zoro # G7804190
UPC # 699567000556
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RT402-OLP
Zoro #
G7804190
UPC #
699567000556
Country of Origin
United States

Dimensions

Overall Width
5-3/4"
Overall Length
16-1/2"

Details

Item
Hose Reel,1/4"x25 ft.
Max. Pressure
300 psi
Application
Industrial and Commercial

Description

Hose Reel, 1/4 x 25ft, Air/Water w/out Hose, 300 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.