Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Reelcraft, Hose Reel, 1/4" x 45 ft., Max 3000 psi (Discontinued)

  • Mfr # TH7400 OMP
  • Zoro # G7804297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH7400 OMP
Zoro #
G7804297
UPC #
699567003502
Country of Origin
United States

Dimensions

Overall Width
7-3/4"
Overall Length
19-3/4"

Details

Item
Hose Reel,1/4"x45 ft.
Max. Pressure
3000 psi
Application
Cranes, Construction Equipment, Hydraulic Tools, Vehicle Extraction Tools, Aerial Device, Hydraulic Cylinders, Tree Cutters, Digger Derricks, Railroad Maintenance Tools

Description

Hose Reel,1/4 In.x45 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.