
Hose Reel, 1 in Hose Diameter, 50 ft Length, 250 psi Max. Pressure, Steel, Red
Mfr # E9450 OLPBW
Zoro # G7803411
product price:Â $1,282.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
Key Features
Max. Pressure
250 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose
Hose Inside Dia.
1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
E9450 OLPBW
Zoro #
G7803411
UPC #
699567001850
Country of Origin
United States
Dimensions
Hose Inside Dia.
1 in
Overall Height
26 3/8 in
Hose Length
50 ft
Overall Width
16 3/4 in
Overall Length
26 1/4 in
Reel Diameter
26 3/8 in
Hose Outside Dia.
1 3/8 in
Mount Hole Diameter
7/16 in
Swivel Outlet Size
1 in
Mount Base Width
12 in
Swivel Inlet Size
1 in
Hose Fitting A Size
3/4 in
Mounting Hole Center to Center Height
7 3/4 in
Mounting Hole Center to Center Width
22 1/4 in
Fitting Size
1 in FNPT
Description
Hose Reel, Air, Oil, Water, 250 psi, Hose Capacity 50 ft (1 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Bench, Floor, Truck, Speed Limited Retraction No, Overall Height 26 3/8 in, Overall Length 26 1/4 in, Overall Width 16 3/4 in, Corrosion-Resistant Yes, Hose Color Red, Hose Fitting A Gender Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.