This item is Discontinued.

No Product Image Available

This item is Discontinued.

Reelcraft

Reelcraft, Hose Reel, 3000PSI, 3/4"x125 ft., Max 3000 psi (Discontinued)

Mfr # H29000 M
Zoro # G7803527
UPC # 699567003779
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H29000 M
Zoro #
G7803527
UPC #
699567003779
Country of Origin
United States

Dimensions

Overall Width
18-1/2"
Overall Length
20"

Details

Item
Hose Reel,3000PSI,3/4"x125 ft.
Max. Pressure
3000 psi
Application
Turf Care, Pest Control, Steam Cleaning

Description

Hose Reel, 3/4 x 125ft, Oil w/out Hose, 3000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.