This item is Discontinued.

Reelcraft Reelcraft, Hose Reel, 500PSI, 1"x65 ft., Max 500 psi D9405 OLPBW

Reelcraft, Hose Reel, 500PSI, 1"x65 ft., Max 500 psi (Discontinued)

  • Mfr # D9405 OLPBW
  • Zoro # G7803308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D9405 OLPBW
Zoro #
G7803308
UPC #
699567012269
Country of Origin
United States

Dimensions

Overall Width
13-3/8"
Overall Length
26-1/4"

Details

Item
Hose Reel,500PSI,1"x65 ft.
Max. Pressure
500 psi

Description

Hose Reel,500PSI,1 In.x65 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.