This item is Discontinued.

No Product Image Available

Reelcraft, Hose Reel, 500PSI, 3/8"x250 ft., Max 500 psi (Discontinued)

  • Mfr # H16000 H
  • Zoro # G7803533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H16000 H
Zoro #
G7803533
UPC #
699567003786
Country of Origin
United States

Dimensions

Overall Width
12-1/2"
Overall Length
20"

Details

Item
Hose Reel,500PSI,3/8"x250 ft.
Max. Pressure
500 psi
Application
Turf Care, Pest Control, Steam Cleaning

Description

Hose Reel, 3/8 x 250ft, Grease w/out Hose, 5000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.