Shop REELCRAFT
See all product information
Create Account
Replacement Hose, Black, Nitrile
- Mfr # S602976
- Zoro # G621692896
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Hose Color
Black
Hose End Configuration
3/4 in MNPT x 1/2 in FNPT
Hose Fitting A Type
NPT
Hose Fitting A Gender
Male
Hose Length
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S602976
- Zoro #
- G621692896
- UPC #
- 699567031918
- Country of Origin
- United States
- Hose Color
- Black
- Hose End Configuration
- 3/4 in MNPT x 1/2 in FNPT
- Hose Fitting A Type
- NPT
- Hose Fitting A Gender
- Male
- Item
- Replacement Hose
- Hose Tube Material
- Nitrile
- Burst Pressure
- 4,300 psi
- Max. Working Pressure @ 70 F
- 4,300 psi
- Hose Fitting B Gender
- Female
- Hose Fitting B Type
- NPT
- Hose Fitting A Material
- Stainless Steel
- Hose Fitting B Material
- Stainless Steel
- Hose Cover Material
- Nitrile
Dimensions
- Hose Length
- 3 ft
- Hose Outside Dia.
- 13/16 in
- Hose Inside Dia.
- 1/2 in
- Hose Fitting B Size
- 1/2 in
- Hose Fitting A Size
- 3/4 in
- Fitting Size
- 3/4 in x 1/2 in
Description
Replacement Hose, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 3 ft, 4,300 psi, Hose Fitting A Material Stainless Steel, Hose Fitting A Type NPT, Hose Fitting A Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Material Stainless Steel, Hose Fitting B Type NPT, Hose Fitting B Gender Female, Hose Fitting B Size 1/2 in, Hose Color Black, Burst Pressure 4,300 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.