Zoro Homepage

Replacement Hose For 4Nb26

  • Mfr # 601062

  • Zoro # G3151167


product price: $172.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
A5835 0LBSW23 1
For Reel Series
5000
Material
PVC
Overall Length
35 ft
Inside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601062
Zoro #
G3151167
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
35 ft
Inside Dia.
1/2 in

Details

Item
Replacement Hose
For Use With Mfr. Model Number
A5835 0LBSW23 1
For Reel Series
5000
Material
PVC

Description

Replacement Hose, For Reel Series 5000, For Use With Grainger Item Number 4NB26, For Use With Mfr. Model Number A5835 0LBSW23 1, Material PVC, Overall Length 35 ft, Inside Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.