Shop REELCRAFT
See all product information
Create Account
Replacement Hose, Red, PVC
- Mfr # S602975
- Zoro # G921692909
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Hose Fitting A Type
NPT
Hose Fitting B Gender
Female
Hose Fitting A Size
3/4 in
Hose Fitting B Type
NPT
Hose Length
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S602975
- Zoro #
- G921692909
- UPC #
- 699567031925
- Country of Origin
- United States
- Hose Fitting A Type
- NPT
- Hose Fitting B Gender
- Female
- Hose Fitting B Type
- NPT
- Hose Color
- Red
- Burst Pressure
- 200 psi
- Hose Fitting A Gender
- Male
- Hose Fitting B Material
- Stainless Steel
- Hose Tube Material
- PVC
- Max. Working Pressure @ 70 F
- 200 psi
- Hose Fitting A Material
- Stainless Steel
- Item
- Replacement Hose
- Hose End Configuration
- 3/4 in MNPT x 3/4 in FNPT
- Hose Cover Material
- PVC
Dimensions
- Hose Fitting A Size
- 3/4 in
- Hose Length
- 3 ft
- Hose Outside Dia.
- 1 1/16 in
- Hose Fitting B Size
- 3/4 in
- Fitting Size
- 3/4 in x 3/4 in
- Hose Inside Dia.
- 3/4 in
Description
Replacement Hose, Hose Tube Material PVC, Hose Cover Material PVC, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/16 in, Hose Length 3 ft, 200 psi, Hose Fitting A Material Stainless Steel, Hose Fitting A Type NPT, Hose Fitting A Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Material Stainless Steel, Hose Fitting B Type NPT, Hose Fitting B Gender Female, Hose Fitting B Size 3/4 in, Hose Color Red, Burst Pressure 200 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.