This item is Discontinued.

Reelcraft Retractable Cord Reel 1 Outlets 120VAC Voltage, Reel Color: Red L 4545 123 3-RP

This item is Discontinued.

Reelcraft

Retractable Cord Reel 1 Outlets 120VAC Voltage, Reel Color: Red (Discontinued)

Mfr # L 4545 123 3-RP
Zoro # G6083450
UPC # 699567017615
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L 4545 123 3-RP
Zoro #
G6083450
UPC #
699567017615
Country of Origin
United States

Dimensions

Cord Length - Ext. Cords and Outlet Strips
45 ft.
Overall Width
12 5/8 in
Overall Depth
9 3/8 in
Overall Height
13 1/4 in
Cord Length
45 ft.
Retractable Cord Length
45 ft
Wire Size
12 AWG

Details

Voltage
120VAC
Reel Material
Steel
Enclosed Reel
No
Cord Included
Yes
Includes
Cam Lock
NEC Cord Designation - Ext. Cords and Outlet Strips
SJEOOW
Retractable Cord Ending
Single Plug
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Reel Mounting
Bench, Ceiling, Wall
Cord Color
Black
Grade - Ext. Cords and Outlet Strips
Industrial
Cord Ending
Single Plug
Slip Ring Rating
20A @ 600V
Feeder Cord Ending
Grounding Connector
Voltage - Ext. Cords and Outlet Strips
120VAC
Cord Ending NEMA Configuration
5-15P
Indoor / Outdoor
Indoor
Number of Outlets
1
Max. Amps - Ext. Cords and Outlet Strips
15.0
Reel Color
Red
Standards
UL, CSA
Holds
45 ft. of 12/3
Feeder Cord Ending NEMA Configuration
5-15R
Item
Retractable Cord Reel
Gauge/Conductor
12/3
Retractable Cord Ending Configuration
NEMA 5-15P
Number of Conductors
3
Reel Capacity
45 ft of 12/3
Location
Indoor
Trade Designation
SJEOOW

Description

Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Single Plug, Retractable Cord Length 45 ft, Reel Color Red, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15P, Trade Designation SJEOOW, Number of Conductors 3, Number of Outlets 1, Feeder Cord Ending Grounding Connector, Location Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.