Retractable Cord Reel, 1/2" Hose Diameter, 30 ft. Length, 300 psi Max. Pressure (Discontinued)
- Mfr # UR7830 OLB
- Zoro # G3913408
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UR7830 OLB
Zoro #
G3913408
UPC #
699567010258
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/2"
Overall Height
13 1/4 in
Hose Length
30 ft.
Overall Width
12 5/8 in
Overall Length
19-3/4"
Details
Item
Retractable Cord Reel
Max. Pressure
300 psi
Application
DEF Service Stations in Marinas, Truck Stops and Garages
Housing Material
Stainless steel
Hose Included
Yes
Duty Rating
Heavy Duty
Description
Retractable Cord Reel, Overall Height 13 1/4 in, Overall Width 12 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.