Retractable Cord Reel with 45 ft. Cord 1-Outlet 12/3

  • Mfr # L 4545 123 3A-RP

  • Zoro # G8818074


product price:  $724.99
/ea
Free Shipping & Returns

Key Features

Voltage
120VAC
Cord Length - Ext. Cords and Outlet Strips
45 ft.
Reel Mounting
Bench, Ceiling, Wall
Max. Amps
20
Includes
Cam Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L 4545 123 3A-RP
Zoro #
G8818074
UPC #
699567017622
Country of Origin
United States

Dimensions

Cord Length - Ext. Cords and Outlet Strips
45 ft.
Overall Depth
9 3/8 in
Overall Height
13 1/4 in
Overall Width
12 5/8 in
Cord Length
45 ft.
Wire Size
12 AWG
Retractable Cord Length
45 ft

Details

Voltage
120VAC
Reel Mounting
Bench, Ceiling, Wall
Max. Amps
20
Includes
Cam Lock
Cord Included
Yes
Enclosed Reel
No
Grade
Heavy Duty
Number of Outlets
1
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Cord Ending NEMA Configuration
5-20P
Standards
CSA, UL
Cord Color
Black
Item
Extension Cord Reel
Gauge/Conductor
12/3
Voltage - Ext. Cords and Outlet Strips
120VAC
Reel Material
Steel
Slip Ring Rating
20A @ 600V
Holds
45 ft. of 12/3
NEC Cord Designation - Ext. Cords and Outlet Strips
SJEOOW
NEC Cord Designation
SJEOOW
Feeder Cord Ending
Grounding Connector
Indoor / Outdoor
Indoor
Max. Amps - Ext. Cords and Outlet Strips
20.0
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Reel Color
Red
Feeder Cord Ending NEMA Configuration
5-20R
Cord Ending
Single Industrial Connector
Retractable Cord Ending
Grounding Plug
Location
Indoor
Winding Method
Spring Retraction
Number of Conductors
3
Feeder Cord Ending Configuration
NEMA 5-20R
Reel Capacity
45 ft of 12/3
Trade Designation
SJEOOW
Retractable Cord Ending Configuration
NEMA 5-20P
Tension Method
Ratchet Lock
Enclosure Rating
Not Rated

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Grounding Plug, Retractable Cord Length 45 ft, Reel Color Red, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20P, Feeder Cord Ending Configuration NEMA 5-20R, Trade Designation SJEOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 1, Feeder Cord Ending Grounding Connector, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.