Retractable Cord Reel with 45 ft. Cord 1-Outlet 12/3

  • Mfr # L 4545 123 3ASB

  • Zoro # G3480705


product price: $671.53
/ea
Free Shipping & Returns

Key Features

Voltage
120VAC
Voltage - Ext. Cords and Outlet Strips
120VAC
Cord Length - Ext. Cords and Outlet Strips
45 ft.
Includes
Swing Bracket
Enclosed Reel
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L 4545 123 3ASB
Zoro #
G3480705
UPC #
699567011224
Country of Origin
United States

Dimensions

Cord Length - Ext. Cords and Outlet Strips
45 ft.
Overall Depth
9 3/8 in
Overall Width
12 5/8 in
Cord Length
45 ft.
Overall Height
20 in
Retractable Cord Length
45 ft
Wire Size
12 AWG

Details

Voltage
120VAC
Voltage - Ext. Cords and Outlet Strips
120VAC
Includes
Swing Bracket
Enclosed Reel
No
Cord Color
Black
Item
Extension Cord Reel
NEC Cord Designation - Ext. Cords and Outlet Strips
SJEOOW
Reel Mounting
Bench, Ceiling, Wall
Cord Ending
Single Industrial Connector
Max. Amps - Ext. Cords and Outlet Strips
20.0
Grade
Heavy Duty
Max. Amps
20
Temp. Range
0 Degrees to 125 Degrees F
Gauge/Conductor
12/3
Slip Ring Rating
20
Retractable Cord Ending
Single Connector
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Watts
2500
Reel Color
Red
NEC Cord Designation
SJEOOW
Feeder Cord Ending
Grounding Plug
Cord Included
Yes
Feeder Cord Ending NEMA Configuration
5-20P
Reel Material
Steel
Cord Ending NEMA Configuration
5-20R
Indoor / Outdoor
Indoor
Standards
CSA, UL
Number of Outlets
1
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Trade Designation
SJEOOW
Temp. Rating
0 Degrees to 125 Degrees F
Winding Method
Spring Retraction
Retractable Cord Ending Configuration
NEMA 5-20R
Location
Indoor
Feeder Cord Ending Configuration
NEMA 5-20P
Number of Conductors
3
Tension Method
Ratchet Lock
Enclosure Rating
Not Rated

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Single Connector, Retractable Cord Length 45 ft, Reel Color Red, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJEOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 1, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.