Retractable Cord Reel with 45 ft. Cord 1-Outlet 12/3

  • Mfr # L 4545 123 3SB

  • Zoro # G4728796


product price:  $714.05
/ea
Free Shipping & Returns

Key Features

Voltage
120VAC
Reel Color
Red
Overall Depth
9 3/8 in
Cord Ending NEMA Configuration
5-15R
Cord Ending
Single Industrial Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L 4545 123 3SB
Zoro #
G4728796
UPC #
699567011200
Country of Origin
United States

Dimensions

Overall Depth
9 3/8 in
Cord Length
45 ft.
Overall Width
12 5/8 in
Cord Length - Ext. Cords and Outlet Strips
45 ft.
Overall Height
13 1/4 in
Wire Size
12 AWG
Retractable Cord Length
45 ft

Details

Voltage
120VAC
Reel Color
Red
Cord Ending NEMA Configuration
5-15R
Cord Ending
Single Industrial Connector
Indoor / Outdoor
Indoor
Number of Outlets
1
Reel Material
Steel
Includes
Swing Bracket
Cord Included
Yes
Temp. Range
0 Degrees to 150 Degrees F
Cord Color
Black
Feeder Cord Ending NEMA Configuration
5-15P
Enclosed Reel
No
Voltage - Ext. Cords and Outlet Strips
120VAC
NEC Cord Designation - Ext. Cords and Outlet Strips
SJEOOW
Max. Amps
15
Grade
Heavy Duty
Max. Amps - Ext. Cords and Outlet Strips
15.0
Gauge/Conductor
12/3
Standards
CSA, UL
NEC Cord Designation
SJEOOW
Retractable Cord Ending
Single Connector
Slip Ring Rating
15
Grade - Ext. Cords and Outlet Strips
Industrial
Feeder Cord Ending
Grounding Plug
Reel Mounting
Bench, Ceiling, Wall
Watts
1875
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Item
Extension Cord Reel
Location
Indoor
Feeder Cord Ending Configuration
NEMA 5-15P
Retractable Cord Ending Configuration
NEMA 5-15R
Temp. Rating
0 Degrees to 150 Degrees F
Winding Method
Spring Retraction
Number of Conductors
3
Trade Designation
SJEOOW
Tension Method
Ratchet Lock
Enclosure Rating
Not Rated

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Single Connector, Retractable Cord Length 45 ft, Reel Color Red, Max. Amps 15 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJEOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 1, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.