Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Cord Reel with 45 ft. Cord 2-Outlet 12/3

  • Mfr # L 4545 123 7ASB

  • Zoro # G3383782


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Voltage
120VAC
Enclosed Reel
No
Voltage - Ext. Cords and Outlet Strips
120VAC
NEC Cord Designation - Ext. Cords and Outlet Strips
SJEOOW
Reel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L 4545 123 7ASB
Zoro #
G3383782
UPC #
699567011255
Country of Origin
United States

Dimensions

Cord Length - Ext. Cords and Outlet Strips
45 ft.
Overall Depth
9 3/8 in
Overall Width
12 5/8 in
Cord Length
45 ft.
Overall Height
20 in
Wire Size
12 AWG
Retractable Cord Length
45 ft

Details

Voltage
120VAC
Enclosed Reel
No
Voltage - Ext. Cords and Outlet Strips
120VAC
NEC Cord Designation - Ext. Cords and Outlet Strips
SJEOOW
Reel Material
Steel
Reel Color
Red
Reel Mounting
Bench, Ceiling, Wall
Cord Ending NEMA Configuration
5-20R
Includes
Swing Bracket
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Max. Amps
20
Slip Ring Rating
20
Max. Amps - Ext. Cords and Outlet Strips
20.0
Temp. Range
0 Degrees to 125 Degrees F
Cord Color
Black
Retractable Cord Ending
Duplex GFCI Box Receptacle
Standards
CSA, UL
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Gauge/Conductor
12/3
Item
Extension Cord Reel
Cord Included
Yes
Feeder Cord Ending
Grounding Plug
Feeder Cord Ending NEMA Configuration
5-20P
Grade
Heavy Duty
Cord Ending
Duplex GFCI Box Receptacle
NEC Cord Designation
SJEOOW
Watts
2400
Number of Outlets
2
Indoor / Outdoor
Indoor
Number of Conductors
3
Temp. Rating
0 Degrees to 125 Degrees F
Retractable Cord Ending Configuration
NEMA 5-20R
Trade Designation
SJEOOW
Location
Indoor
Winding Method
Spring Retraction
Feeder Cord Ending Configuration
NEMA 5-20P
Tension Method
Ratchet Lock
Enclosure Rating
Not Rated

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Duplex GFCI Box Receptacle, Retractable Cord Length 45 ft, Reel Color Red, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJEOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 2, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.