Retractable Cord Reel with 50 ft. Cord 1-Outlet 16/3

  • Mfr # L 4050 163 3-RP

  • Zoro # G8818056


product price:  $558.99
/ea
Free Shipping & Returns

Key Features

Voltage
120VAC
Number of Outlets
1
Cord Color
Black
Gauge/Conductor
16/3
NEC Cord Designation
SJTOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L 4050 163 3-RP
Zoro #
G8818056
UPC #
699567017608
Country of Origin
United States

Dimensions

Cord Length - Ext. Cords and Outlet Strips
50 ft.
Overall Height
13 1/4 in
Cord Length
50 ft.
Overall Width
12 5/8 in
Overall Depth
9 3/8 in
Retractable Cord Length
50 ft
Wire Size
16 AWG

Details

Voltage
120VAC
Number of Outlets
1
Cord Color
Black
Gauge/Conductor
16/3
NEC Cord Designation
SJTOW
Cord Ending
Single Plug
Max. Amps
13
Cord Ending NEMA Configuration
5-15P
Cord Included
Yes
Feeder Cord Ending
Grounding Connector
Reel Mounting
Bench, Ceiling, Wall
Voltage - Ext. Cords and Outlet Strips
120VAC
Slip Ring Rating
20A @ 600V
Max. Amps - Ext. Cords and Outlet Strips
13.0
Reel Material
Steel
Gauge/Conductor - Ext. Cords and Outlet Strips
16/3
Indoor / Outdoor
Indoor
NEC Cord Designation - Ext. Cords and Outlet Strips
SJTOW
Holds
50 ft. of 16/3
Item
Extension Cord Reel
Grade - Ext. Cords and Outlet Strips
Industrial
Enclosed Reel
No
Feeder Cord Ending NEMA Configuration
5-15R
Standards
CSA, UL
Retractable Cord Ending
Grounding Plug
Grade
Heavy Duty
Reel Color
Red
Includes
Cam Lock
Winding Method
Spring Retraction
Trade Designation
SJTOW
Feeder Cord Ending Configuration
NEMA 5-15R
Number of Conductors
3
Reel Capacity
50 ft of 16/3
Retractable Cord Ending Configuration
NEMA 5-15P
Location
Indoor
Tension Method
Ratchet Lock
Enclosure Rating
Not Rated

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Grounding Plug, Retractable Cord Length 50 ft, Reel Color Red, Max. Amps 13 A, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15P, Feeder Cord Ending Configuration NEMA 5-15R, Trade Designation SJTOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 1, Feeder Cord Ending Grounding Connector, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.