Zoro Homepage

Retractable Cord Reel with 50 ft. Cord 10/4

  • Mfr # L 7050 104 X

  • Zoro # G3625675


product price: $1,798.99
/ea
Free Shipping & Returns

Key Features

Voltage
600VAC
Max. Amps - Ext. Cords and Outlet Strips
20.0
Cord Included
Yes
Cord Ending
Flying Lead
Max. Amps
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L 7050 104 X
Zoro #
G3625675
UPC #
699567011187
Country of Origin
United States

Dimensions

Feeder Cord Length
No Cord
Overall Width
19 in
Cord Length - Ext. Cords and Outlet Strips
50 ft.
Cord Length
50 ft.
Overall Depth
16 in
Overall Height
20 1/4 in
Wire Size
10 AWG
Retractable Cord Length
50 ft

Details

Voltage
600VAC
Max. Amps - Ext. Cords and Outlet Strips
20.0
Cord Included
Yes
Cord Ending
Flying Lead
Max. Amps
20
Number of Outlets
0
Cord Ending NEMA Configuration
No Configuration
NEC Cord Designation
SEOOW
Watts
12,000
Temp. Range
0 Degrees to 150 Degrees F
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Feeder Cord Ending
Junction Box
Feeder Cord Ending NEMA Configuration
No Configuration
Reel Mounting
Bench, Ceiling, Wall
Slip Ring Rating
20
Standards
CSA, UL
Cord Color
Black
Indoor / Outdoor
Indoor
Retractable Cord Ending
Flying Lead
Gauge/Conductor
10/4
Item
Extension Cord Reel
Reel Material
Steel
NEC Cord Designation - Ext. Cords and Outlet Strips
SEOOW
Voltage - Ext. Cords and Outlet Strips
600VAC
Gauge/Conductor - Ext. Cords and Outlet Strips
10/4
Enclosed Reel
No
Grade
Heavy Duty
Reel Color
Red
Trade Designation
SEOOW
Temp. Rating
0 Degrees to 150 Degrees F
Retractable Cord Ending Configuration
Flying Lead
Location
Indoor
Number of Conductors
4
Winding Method
Spring Retraction
Feeder Cord Ending Configuration
Junction Box
Tension Method
Ratchet Lock
Enclosure Rating
Not Rated

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 50 ft, Reel Color Red, Max. Amps 20 A, Wire Size 10 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Junction Box, Trade Designation SEOOW, Number of Conductors 4, Tension Method Ratchet Lock, Number of Outlets 0, Feeder Cord Length No Cord, Feeder Cord Ending Junction Box, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.