Retractable Cord Reel with 50 ft. Cord 2-Outlet 12/3

  • Mfr # L 5550 123 7

  • Zoro # G5741775


product price: $901.79
/ea
Free Shipping & Returns

Key Features

Voltage
120VAC
Reel Material
Steel
Feeder Cord Length
5 ft
Cord Included
Yes
NEC Cord Designation - Ext. Cords and Outlet Strips
SO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L 5550 123 7
Zoro #
G5741775
UPC #
699567017639
Country of Origin
United States

Dimensions

Feeder Cord Length
5 ft
Overall Height
12 1/2 in
Cord Length
50 ft.
Overall Width
17 1/2 in
Cord Length - Ext. Cords and Outlet Strips
50 ft.
Wire Size
12 AWG
Retractable Cord Length
50 ft

Details

Voltage
120VAC
Reel Material
Steel
Cord Included
Yes
NEC Cord Designation - Ext. Cords and Outlet Strips
SO
Cord Color
Black
Cord Ending
Duplex GFCI Box Receptacle
Feeder Cord Ending
Grounding Plug
Reel Mounting
Bench, Ceiling, Wall
Voltage - Ext. Cords and Outlet Strips
120VAC
Indoor / Outdoor
Indoor
Gauge/Conductor
12/3
Number of Outlets
2
Retractable Cord Ending
Duplex GFCI Box Receptacle
Feeder Cord Ending NEMA Configuration
5-15P
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Cord Ending NEMA Configuration
5-15R
NEC Cord Designation
SO
Max. Amps
15
Grade
Heavy Duty
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Standards
CSA, UL
Enclosed Reel
No
Item
Extension Cord Reel
Max. Amps - Ext. Cords and Outlet Strips
15.0
Reel Color
Red
Retractable Cord Ending Configuration
NEMA 5-15R
Trade Designation
SO
Location
Indoor
Number of Conductors
3
Winding Method
Spring Retraction
Feeder Cord Ending Configuration
NEMA 5-15P
Tension Method
Ratchet Lock
Enclosure Rating
Not Rated

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Duplex GFCI Box Receptacle, Retractable Cord Length 50 ft, Reel Color Red, Max. Amps 15 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SO, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 2, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.