Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Guide, Silver, Aluminum, HDPE

  • Mfr # S602974-18 310

  • Zoro # G221692814


product price: $302.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S602974-18 310
Zoro #
G221692814
UPC #
699567031932
Country of Origin
United States

Description

Roller Guide, Roller Type 4-way, For Reel Series 20000 Series, Bracket Material Aluminum, Roller Material HDPE, Roller Diameter 1 1/4 in, Return Location Side, Bracket Color Silver, For Reel Diameter 16 in, For Reel Width 18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.