Reelcraft
Lock Handle Assembly
Mfr # S280109
Zoro # G1977967
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Reelcraft
- For Use With Mfr. Model Number CA30106 L, CA30106-CS 1, CA30112 L, CA30112-CS 1, CA30118 L, CA30122 L, CA30128 L, CA32106 L, CA32106 L1, CA32106 M, CA32106 M 1, CA32112 L, CA32112 L1, CA32112 M1, CA32118 L 1, CA32118 M 1, CA32122 L1, CA32122 M 1, CA32128 L 1, CA32128 L1, CA32128 M 1, CA33106 L 1, CA33106 M 1, CA33112 L, CA33112 L1, CA33112 M 1, CA33112M, CA33118 L, CA33118 L1, CA33118 M 1, CA33122 L1, CA33122 M 1, CA33128 L, CA38106 M 1, CA38112 M1, CB37118 L, CB37118 L1, CB37122 L, CB37128 L 1, CEA30006, CEA30012, CH37118 L, CH37118 M, CH37118 M 1, CH37128 M, CH37128 M 1, H16000 1, H16000 H, H16000 M, H18000 1, H18000 M, H18005, H18005 M, H18006 M1, H19000 1, H19000 M, H26000, H26000 H, H26000 M, H28000 1, H28000 M, H28005, H29000 1, H29000 M, H29005 1, HC1200-19-12 1, HC1200-19-18 1, HC1200-23-18 1, LC312 103 1, LC312 123 1
- Material Stainless Steel
- For Reel Series 30000, H
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 320-384 MFD, Round (2MEU2)
- D&D 103" Outside Length, 5/8" Top Width, 1 Ribs (5VX1030)
- ENERPAC HCL2006, 223 ton Capacity, 5.91 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder (HCL2006)
- REELCRAFT Hose Reel, 3/4in. dia., 175 ft., 3000 psi (CA33118 M)
- REELCRAFT Hose Bumper, 1" (4-HR1005)
- REELCRAFT Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (S602110)
- REELCRAFT Bumper Stop, 1/4 in, Plastic (1-HR1004-3A)
- REELCRAFT Swivel, Hose Reel (S600248)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (7231-2)
- COXREELS Fittings, 1/2"NPT-FxMale Garden Hose Adap (10781)
- COXREELS Swivel, 180 Deg., Steel, 1 1/2" FNPT Inlet (8970)
- Reelcraft Hose Reel Accessories