Zoro Homepage

Self Tapping Screw, Type F, 10-24 x 1 In

  • Mfr # 300042

  • Zoro # G2954826


product price: $4.25
/ea
Sold in multiples of 3 for $12.75

Key Features

Fits Brand
Reelcraft
Compatible with Manufacturer Part Number
S602301 1
Compatible with Brand
Reelcraft
Product Type
Self Tapping Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300042
Zoro #
G2954826
UPC #
-
Country of Origin
United States

Details

Item
Self Tapping Screw, Type F, 10-24 x 1"
Fits Brand
Reelcraft
Compatible with Manufacturer Part Number
S602301 1
Compatible with Brand
Reelcraft
Product Type
Self Tapping Screw

Description

Self Tapping Screw, Type F, 10-24 x 1 In., Series Not Applicable, Compatible with Grainger Part Number 2PLE5, Product Type Self Tapping Screw, Compatible with Manufacturer Part Number S602301 1, Compatible with Series Not Applicable, Compatible with Brand Reelcraft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.