Zoro Homepage

Service Kit, 80000 Latch Parts

  • Mfr # S602302

  • Zoro # G1336404


product price: $83.15
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 81100 OLP1, 82075 OLP1, 82100 OLP1, 83050 OLP1, 82075 OMP1, 81075 OHP1, F83050 OLP1
For Use With Mfr. Model Number
81075 OLP 1, 81100 OLP1, 82000 OLP 1, 82075 OLP1, 82075 OMP1, 82100 OLP1, 82100 OMP 1, 83000 OLP1, 83050 OLP-RH 1, 83050 OLP1, 83050 OMP1, F83050 OLP1
Type
80000 Latch Parts
Material
Aluminum, Steel
For Reel Series
80000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S602302
Zoro #
G1336404
UPC #
-
Country of Origin
China

Details

Item
Latch Pawl
For Use With
Mfr. No. 81100 OLP1, 82075 OLP1, 82100 OLP1, 83050 OLP1, 82075 OMP1, 81075 OHP1, F83050 OLP1
For Use With Mfr. Model Number
81075 OLP 1, 81100 OLP1, 82000 OLP 1, 82075 OLP1, 82075 OMP1, 82100 OLP1, 82100 OMP 1, 83000 OLP1, 83050 OLP-RH 1, 83050 OLP1, 83050 OMP1, F83050 OLP1
Type
80000 Latch Parts
Material
Aluminum, Steel
For Reel Series
80000

Description

Latch Pawl, Material Aluminum, Steel, For Use With Grainger Item Number 448F63, 448F64, 448F65, 4NA85, 4NA86, 4NA89, 4NA90, 5PG04, 5PG05, 5PG08, 8RNV2, 9W605, For Use With Mfr. Model Number 81075 OLP 1, 81100 OLP1, 82000 OLP 1, 82075 OLP1, 82075 OMP1, 82100 OLP1, 82100 OMP 1, 83000 OLP1, 83050 OLP-RH 1, 83050 OLP1, 83050 OMP1, F83050 OLP1, For Reel Series 80000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.