Spring Assembly, Steel, S404230
Mfr # S404230
Zoro # G8675107
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Reelcraft
For Use With Mfr. Model Number
4600 OLP1, 4615 OLP1, 4625 OLP1, 4625 OLPSMR 1, B4625 OLP1
Canister Material
Steel
Spring Material
Steel
Spring Type
Spring Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S404230
Zoro #
G8675107
UPC #
-
Country of Origin
United States
Details
Item
Replacement Spring
Fits Brand
Reelcraft
For Use With Mfr. Model Number
4600 OLP1, 4615 OLP1, 4625 OLP1, 4625 OLPSMR 1, B4625 OLP1
Canister Material
Steel
Spring Material
Steel
Spring Type
Spring Only
For Reel Series
4000
Description
Replacement Spring, Spring Type Spring Only, Spring Material Steel, Canister Material Steel, For Use With Grainger Item Number 12U319, 2Z863, 38EE43, 4HK87, 4LMH4, For Use With Mfr. Model Number 4600 OLP1, 4615 OLP1, 4625 OLP1, 4625 OLPSMR 1, B4625 OLP1, For Reel Series 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.