Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Case Assembly, Red Cover Only

  • Mfr # S500103

  • Zoro # G8675152


product price: $63.49
/ea

Key Features

For Use With Mfr. Model Number
5400 ELP 1, 5400 OLP1, 5430 OHP1, 5435 ELP1, 5450 ELP1, 5450 OLP1, 5600 OLB1, 5600 OLP1, 5625 OHP1, 5625 OMP1, 5630 OMP1, 5635 ELPSW5 1, 5635 OLP1, 5635 OLPSW5 1, 5635 OLPSW95 1, 5835 OLBSW23 1, A5800 OLP1, A5825 OLP1, B5450 OLP1, B5635 OLP1, B5825 OLP1, B5835 OLP1, L 5245 A 163 6X 1, TW5425 OLP1, TW5425 OLPT1
Fits Brand
Reelcraft
For Reel Series
5000
Spring Material
Steel
Canister Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S500103
Zoro #
G8675152
UPC #
-
Country of Origin
United States

Details

Item
Replacement Spring
For Use With Mfr. Model Number
5400 ELP 1, 5400 OLP1, 5430 OHP1, 5435 ELP1, 5450 ELP1, 5450 OLP1, 5600 OLB1, 5600 OLP1, 5625 OHP1, 5625 OMP1, 5630 OMP1, 5635 ELPSW5 1, 5635 OLP1, 5635 OLPSW5 1, 5635 OLPSW95 1, 5835 OLBSW23 1, A5800 OLP1, A5825 OLP1, B5450 OLP1, B5635 OLP1, B5825 OLP1, B5835 OLP1, L 5245 A 163 6X 1, TW5425 OLP1, TW5425 OLPT1
Fits Brand
Reelcraft
For Reel Series
5000
Spring Material
Steel
Canister Material
Steel
Spring Type
Canister Only

Description

Replacement Spring, Spring Type Canister Only, Spring Material Steel, Canister Material Steel, For Use With Grainger Item Number 23LE22, 2CAH9, 2XJC2, 38EE42, 38EE44, 38EE46, 38EE47, 38EE59, 38EE86, 38EE91, 3MJJ1, 41GR92, 41GR93, 448F61, 4LMH6, 4NA83, 4NB11, 4NB26, 4NB27, 4Z314, 59YT18, 5PG03, 5PR83, 6Z160, 8C569

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.