Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Case Assembly

  • Mfr # S400103

  • Zoro # G8674802


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Fits Brand
Reelcraft
For Use With Mfr. Model Number
163 3-RP 1, 4400 OLP1, 4420 OLP1, 4425 OLP1, 4435 OLP1, 4600 OLP1, 4615 OLP1, 4625 OLP1, B4425 OLP1, B4435 OLP1, B4625 OLP1, L 4035, L 4035 162 2 1, L 4035 162 2SB 1, L 4035 163 1 1, l 4035 163 1SB 1, L 4035 163 3 1, L 4035 163 3SB 1, L 4035 163 8 1, L 4035 163 8SB 1, L 4040 163 3 1, l 4050 162 2 1, L 4050 162 2SB 1, L 4050 163 10 1, L 4050 163 1SB 1, L 4050 163 3-RP 1, L 4050 163 3SB 1, L 4050 163 8 1, L 4050 163 8SB 1, L 4050 163 9, L 4050 163 X 1, L 4050 A 163 5 1, L 4545 123 3 1, L 4545 123 3-RP 1, L 4545 123 3A 1, L 4545 123 3A-RP 1, L 4545 123 3B 1, L 4545 123 3SB 1, L 4545 123 7 1, L 4545 123 7A 1, L 4545 123 7ASB 1, L 4545 123 7SB 1, L 4545 123 9 1, L4545 123 3ASB 1, L4545 123 3BSB 1
Spring Material
Steel
For Reel Series
4000
Canister Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S400103
Zoro #
G8674802
UPC #
-
Country of Origin
United States

Details

Item
Replacement Spring
Fits Brand
Reelcraft
For Use With Mfr. Model Number
163 3-RP 1, 4400 OLP1, 4420 OLP1, 4425 OLP1, 4435 OLP1, 4600 OLP1, 4615 OLP1, 4625 OLP1, B4425 OLP1, B4435 OLP1, B4625 OLP1, L 4035, L 4035 162 2 1, L 4035 162 2SB 1, L 4035 163 1 1, l 4035 163 1SB 1, L 4035 163 3 1, L 4035 163 3SB 1, L 4035 163 8 1, L 4035 163 8SB 1, L 4040 163 3 1, l 4050 162 2 1, L 4050 162 2SB 1, L 4050 163 10 1, L 4050 163 1SB 1, L 4050 163 3-RP 1, L 4050 163 3SB 1, L 4050 163 8 1, L 4050 163 8SB 1, L 4050 163 9, L 4050 163 X 1, L 4050 A 163 5 1, L 4545 123 3 1, L 4545 123 3-RP 1, L 4545 123 3A 1, L 4545 123 3A-RP 1, L 4545 123 3B 1, L 4545 123 3SB 1, L 4545 123 7 1, L 4545 123 7A 1, L 4545 123 7ASB 1, L 4545 123 7SB 1, L 4545 123 9 1, L4545 123 3ASB 1, L4545 123 3BSB 1
Spring Material
Steel
For Reel Series
4000
Canister Material
Steel
Spring Type
Canister Only

Description

Replacement Spring, Spring Type Canister Only, Spring Material Steel, Canister Material Steel, For Use With Grainger Item Number 12T744, 12T745, 13A882, 22KW38, 22KW42, 2XHZ7, 2XHZ8, 2XHZ9, 2XJA1, 2XJA2, 2XJA3, 2XJA5, 2XJA6, 2XJA7, 2XJA8, 2XJC1, 2XJC3, 2XJC6, 2XJC7, 2XJC8, 2XJC9, 2XJD1, 2XJD2, 2XJD3, 2XJD4, 2XJD5, 2XJD6, 2XJD7, 2Z862, 2Z863, 32UK77, 32UK78, 32UK79, 32UK80, 38EE40, 38EE41, 38EE43, 38EE58, 4HK86, 4HK87, 4LMH3, 4LMH4, 8X356, 8XFC6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.