This item is Discontinued.

Reelcraft Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 250 psi SD14035 OVP

Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 250 psi (Discontinued)

  • Mfr # SD14035 OVP
  • Zoro # G3614536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD14035 OVP
Zoro #
G3614536
UPC #
699567010135
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
35 ft
Overall Length
19 1/8 in
Overall Width
18 3/4 in
Overall Height
18 1/4 in
Width
19 1/8 in
Hose Outside Dia.
1 1/2 in
Reel Width
18 3/4 in
Height
18 1/4
Length
18 3/4 in
Overall Dimensions
19 1/8 in L x 18 3/4 in W x 18 1/4 in H
Mount Base Width
12 17/32 in
Reel Diameter
8 in
Hose Fitting A Size
1 in
Swivel Outlet Size
1 in
Swivel Inlet Thread Size
1 in - 11 1/2
Mount Base Height
19 1/8 in
Mounting Hole Center to Center Width
11 1/4 in
Swivel Outlet Thread Size
1 in - 11 1/2
Mount Hole Diameter
1/2 in
Hose Fitting B Size
1 in
Mounting Hole Center to Center Height
14 in
Swivel Inlet Size
1 in
Fitting Size
1 in x 1 in

Details

Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
250 psi
Media - Hose Reels
Vacuum Recovery
Mounting
Bench, Column, Truck, Wall
Application
Vacuum Oil Recovery
Reel Inlet
1 in (F)NPT
Swivel Material
Nickel Plated Steel
Max. Temp.
210 Degrees F
Includes
Hose; Bumper
Hose Ends
1 in (M)NPT
Seal Type
Aflas
Hose Material
SAE 100 R4
Enclosed Reel
No
Bearings
Permanently Lubricated
Item
Spring Return Hose Reel
Hose Outlet
1 in (M)NPT
Latch
Locking
Drive Type - Hose Reels
Spring Return
Drive Type
Spring Return
Features
Designed for Vacuum Application
Weight
102 lb
Hose Capacity
35 ft (1 in I.D.)
Hose End Configuration
1 in MNPT
Reel Finish
Powder Coated
Swivel Inlet Gender
Female
Minimum Operating Temperature
32 Degrees F
Number of Mount Holes
4
Latch Type
Spring Loaded
Vacuum Rating
28 in Hg
Pedestal Type
Dual Pedestal
Hose Fitting A Material
Steel
Twin Hose Compatible
No
Hose Fitting B Material
Steel
Hose Color
Black
Spiral Hose Guard
No
Hose Tube Material
Synthetic Rubber
Hose Reel Primary Application
Vacuum
Swivel Inlet Type
NPT
Includes Hose
Yes
Maximum Operating Pressure
250 psi
Enclosed
No
Hose Fitting A Type
NPT
Includes Hose Stop
Yes
Hose Fitting A Gender
Male
Maximum Operating Temperature
210 Degrees F
Hose Fitting B Type
NPT
Fasteners Included
No
Hose Fitting B Gender
Male
Swivel Outlet Type
NPT
For Dual Hose
No
Bearing Construction
Ball
Corrosion-Resistant
Yes
Base Motion Type
Stationary
Speed Limited Retraction
No
Includes Leader Hose
No
Hose Cover Material
Synthetic Rubber
Reel Color
Red
Hose Reel Type
Floor, Vehicle
Swivel Outlet Gender
Male
Fitting Type
NPT x NPT
Reel Material
Carbon Steel
Type
Compact Mobil

Description

Spring Return Hose Reel, Vacuum, 250 psi, Hose Capacity 35 ft (1 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1 in, Hose Length 35 ft, Reel Material Carbon Steel, Mounting Location Floor, Truck, Speed Limited Retraction No, Overall Height 18 1/4 in, Overall Length 19 1/8 in, Overall Width 18 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.