Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Reelcraft Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi SD14035 OLP

Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi (Discontinued)

  • Mfr # SD14035 OLP
  • Zoro # G3676197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD14035 OLP
Zoro #
G3676197
UPC #
699567010098
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
35 ft
Overall Length
19 1/8 in
Overall Width
18 3/4 in
Overall Height
18 1/4 in
Hose Outside Dia.
1 3/8 in
Height
18 1/4 in
Length
18 3/4 in
Width
19 1/8 in
Reel Width
18 3/4 in
Mount Base Height
19 1/8 in
Hose Fitting A Size
3/4 in
Swivel Inlet Size
1 in
Mounting Hole Center to Center Width
11 1/4 in
Overall Dimensions
19 1/8 in L x 18 3/4 in W x 18 1/4 in H
Mount Hole Diameter
1/2 in
Swivel Outlet Size
1 in
Mounting Hole Center to Center Height
14 in
Hose Fitting B Size
3/4 in
Mount Base Width
12 17/32 in
Reel Diameter
8 in
Swivel Inlet Thread Size
1 in - 11 1/2
Fitting Size
3/4 in x 3/4 in
Swivel Outlet Thread Size
1 in - 11 1/2

Details

Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Media - Hose Reels
Air, Water
Mounting
Bench, Column, Truck, Wall
Application
Air and Water
Hose Ends
1 in (M)NPT
Max. Temp.
210 Degrees F
Bearings
Permanently Lubricated
Enclosed Reel
No
Seal Type
Aflas
Reel Inlet
1 in (F)NPT
Drive Type - Hose Reels
Spring Return
Latch
Locking
Hose Outlet
1 in (M)NPT
Includes
Hose; Bumper
Item
Spring Return Hose Reel
Swivel Material
Nickel Plated Steel
Hose Material
PVC
Drive Type
Spring Return
Features
High Quality External Drive Spring, Robust Roller Guides
For Dual Hose
No
Hose Reel Type
Floor, Vehicle
Hose Cover Material
PVC
Hose Capacity
35 ft (1 in I.D.)
Hose Fitting A Gender
Male
Hose Fitting A Material
Brass
Minimum Operating Temperature
32 Degrees F
Hose Reel Primary Application
Air, Water
Hose Color
Red
Maximum Operating Temperature
150 Degrees F
Fitting Type
NPT x NPT
Hose End Configuration
3/4 in MNPT
Hose Fitting A Type
NPT
Speed Limited Retraction
No
Swivel Outlet Type
NPT
Swivel Outlet Gender
Male
Reel Color
Red
Spiral Hose Guard
No
Reel Material
Carbon Steel
Corrosion-Resistant
Yes
Hose Fitting B Material
Brass
Latch Type
Spring Loaded
Reel Finish
Powder Coated
Swivel Inlet Type
NPT
Pedestal Type
Dual Pedestal
Swivel Inlet Gender
Female
Includes Hose
Yes
Twin Hose Compatible
No
Includes Hose Stop
Yes
Includes Leader Hose
No
Maximum Operating Pressure
250 psi
Fasteners Included
No
Hose Fitting B Gender
Male
Hose Fitting B Type
NPT
Enclosed
No
Number of Mount Holes
4
Hose Tube Material
PVC
Weight
102 lb
Bearing Construction
Ball
Base Motion Type
Stationary
Type
Compact Mobil

Description

Spring Return Hose Reel, Air, Water, 250 psi, Hose Capacity 35 ft (1 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1 in, Hose Length 35 ft, Reel Material Carbon Steel, Mounting Location Floor, Truck, Speed Limited Retraction No, Overall Height 18 1/4 in, Overall Length 19 1/8 in, Overall Width 18 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.