Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi A5825 OLPSMR

Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (Discontinued)

  • Mfr # A5825 OLPSMR
  • Zoro # G3671832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A5825 OLPSMR
Zoro #
G3671832
UPC #
699567009603
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
25 ft
Overall Length
16 1/2 in
Overall Width
5 13/16 in
Overall Height
17 7/8 in
Reel Width
5 13/16 in
Height
17 7/8 in
Length
16 1/2 in
Hose Outside Dia.
13/16 in
Mounting Hole Center to Center Height
15 7/8 in
Hose Fitting A Size
1/2 in
Mounting Hole Center to Center Width
2 1/2 in
Reel Diameter
7 in
Swivel Outlet Thread Size
1/4 in - 18
Mount Hole Diameter
1/2 in
Hose Fitting B Size
1/2 in
Swivel Outlet Size
1/4 in
Mount Base Height
17 7/8 in
Overall Dimensions
16 1/2 in L x 5 13/16 in W x 17 7/8 in H
Fitting Size
1/2 in x 1/2 in
Swivel Inlet Size
3/8 in
Swivel Inlet Thread Size
3/8 in - 18
Mount Base Width
4 3/4 in

Details

Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Media - Hose Reels
Air, Water
Mounting
Column, Wall
Application
Air and Water
Reel Inlet
3/8 in (F)NPT
Max. Temp.
150 Degrees F
Drive Type - Hose Reels
Spring Return
Bearings
Permanently Lubricated
Includes
Hose; Bumper
Seal Type
Nitrile
Hose Outlet
1/2 in (M)NPT
Enclosed Reel
No
Hose Material
PVC
Hose Ends
1/2 in (M)NPT
Latch
Quiet Latch
Item
Spring Return Hose Reel
Swivel Material
Brass
Drive Type
Spring Return
Features
Side Mounted Reel, Compact Space Saving Design
Weight
29 lb
Hose Fitting B Gender
Male
Fitting Type
NPT x NPT
Corrosion-Resistant
Yes
Swivel Outlet Type
NPT
Hose Reel Primary Application
Air, Water
Hose Fitting A Gender
Male
Hose Fitting A Type
NPT
For Dual Hose
No
Hose Fitting B Type
NPT
Reel Finish
Powder Coated
Swivel Inlet Gender
Female
Reel Material
Carbon Steel
Reel Color
Red
Pedestal Type
Single Pedestal
Number of Mount Holes
4
Includes Leader Hose
No
Hose Reel Type
Wall Mount Hose Reel
Base Motion Type
Stationary
Hose Fitting B Material
Brass
Bearing Construction
Permanently Lubricated
Fasteners Included
No
Maximum Operating Temperature
150 Degrees F
Latch Type
Spring Loaded
Spiral Hose Guard
No
Swivel Inlet Type
NPT
Enclosed
No
Hose Cover Material
PVC
Hose End Configuration
1/2 in MNPT
Hose Color
Red
Hose Fitting A Material
Brass
Includes Hose Stop
Yes
Maximum Operating Pressure
300 psi
Number of Guide Arms
Single Arm
Minimum Operating Temperature
32 Degrees F
Hose Tube Material
PVC
Swivel Outlet Gender
Male
Includes Hose
Yes
Hose Capacity
25 ft (1/2 in I.D.)
Twin Hose Compatible
No
Speed Limited Retraction
No
Type
Premium Industrial

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 25 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 25 ft, Reel Material Carbon Steel, Mounting Location Wall, Speed Limited Retraction No, Overall Height 17 7/8 in, Overall Length 16 1/2 in, Overall Width 5 13/16 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.