This item is Discontinued.

Reelcraft Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi A5850 OLP-RH

Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (Discontinued)

  • Mfr # A5850 OLP-RH
  • Zoro # G3921047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5850 OLP-RH
Zoro #
G3921047
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
50 ft
Overall Length
16 1/2 in
Overall Width
7 in
Overall Height
17 1/2 in
Reel Width
7 in
Hose Outside Dia.
7/8 in
Swivel Outlet Thread Size
1/2 in - 14
Swivel Inlet Thread Size
3/8 in - 18
Mounting Hole Center to Center Height
9 3/4 in
Hose Fitting A Size
1/2 in
Mount Base Height
11 43/64 in
Mounting Hole Center to Center Width
2 1/2 in
Swivel Outlet Size
1/2 in
Reel Diameter
7 in
Hose Fitting B Size
1/2 in
Fitting Size
1/2 in x 1/2 in
Mount Hole Diameter
5/16 in
Overall Dimensions
16 1/2 in L x 7 in W x 17 1/2 in H
Swivel Inlet Size
3/8 in
Mount Base Width
4 in

Details

Duty Rating
Medium Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Mounting
Ceiling, Truck, Wall
Hose Outlet
1/2 in (F)NPT
Hose Ends
1/2 in (M)NPT
Bearings
Permanently Lubricated
Reel Inlet
3/8 in (F)NPT
Item
Spring Return Hose Reel
Latch
Locking
Drive Type - Hose Reels
Spring Return
Includes
Hose; Bumper
Swivel Material
Nickel Plated Steel
Seal Type
Buna N
Enclosed Reel
No
Max. Temp.
150 Degrees F
Hose Material
Rubber
Drive Type
Spring Return
Features
Premium Duty
Spiral Hose Guard
No
Reel Finish
Powder Coated
Corrosion-Resistant
Yes
Number of Guide Arms
Single Arm
Hose Tube Material
Rubber
Pedestal Type
Single Pedestal
Hose Capacity
50 ft (1/2 in I.D.)
Hose Reel Primary Application
Air, Water
Bearing Construction
Permanently Lubricated
Hose Fitting A Type
NPT
Fitting Type
NPT x NPT
Hose Cover Material
Rubber
For Dual Hose
No
Includes Hose
Yes
Reel Color
Red
Hose Fitting B Material
Brass
Swivel Inlet Gender
Female
Includes Leader Hose
No
Maximum Operating Pressure
300 psi
Base Motion Type
Stationary
Hose End Configuration
1/2 in MNPT
Swivel Inlet Type
NPT
Hose Fitting A Material
Brass
Hose Fitting A Gender
Male
Latch Type
Spring Loaded
Includes Hose Stop
Yes
Enclosed
No
Number of Mount Holes
4
Fasteners Included
No
Hose Reel Type
Ceiling, Floor, Vehicle, Wall Mount Hose Reel
Minimum Operating Temperature
32 Degrees F
Speed Limited Retraction
No
Reel Material
Carbon Steel
Weight
46.2 lb
Swivel Outlet Type
NPT
Swivel Outlet Gender
Male
Hose Fitting B Type
NPT
Hose Fitting B Gender
Male
Hose Color
Red
Twin Hose Compatible
No
Maximum Operating Temperature
150 Degrees F

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 17 1/2 in, Overall Length 16 1/2 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material Rubber, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.