This item is Discontinued.

Reelcraft Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi A5850 OLPSMR

Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (Discontinued)

  • Mfr # A5850 OLPSMR
  • Zoro # G3689804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5850 OLPSMR
Zoro #
G3689804
UPC #
699567009610
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
50 ft
Overall Length
16 1/2 in
Overall Width
6 13/16 in
Overall Height
17 7/8 in
Reel Width
6 13/16 in
Height
17 7/8 in
Length
16 1/2 in
Hose Outside Dia.
13/16 in
Fitting Size
1/2 in x 1/2 in
Swivel Outlet Size
1/4 in
Mount Base Height
17 7/8 in
Swivel Inlet Thread Size
3/8 in - 18
Swivel Outlet Thread Size
1/4 in - 18
Swivel Inlet Size
3/8 in
Overall Dimensions
16 1/2 in L x 6 13/16 in W x 17 7/8 in H
Hose Fitting B Size
1/2 in
Mounting Hole Center to Center Width
2 1/2 in
Hose Fitting A Size
1/2 in
Mount Base Width
4 3/4 in
Mounting Hole Center to Center Height
15 7/8 in
Mount Hole Diameter
1/2 in
Reel Diameter
7 in

Details

Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Media - Hose Reels
Air, Water
Mounting
Column, Wall
Application
Air and Water
Reel Inlet
1/2 in (F)NPT
Drive Type - Hose Reels
Spring Return
Max. Temp.
150 Degrees F
Enclosed Reel
No
Seal Type
Nitrile
Includes
Hose; Bumper
Item
Spring Return Hose Reel
Swivel Material
Brass
Hose Material
PVC
Hose Ends
1/2 in (M)NPT
Hose Outlet
1/2 in (M)NPT
Bearings
Permanently Lubricated
Latch
Quiet Latch
Drive Type
Spring Return
Features
Side Mounted Reel, Compact Space Saving Design
Weight
44 lb
Hose Reel Type
Wall Mount Hose Reel
Includes Hose
Yes
For Dual Hose
No
Latch Type
Spring Loaded
Bearing Construction
Permanently Lubricated
Base Motion Type
Stationary
Hose Fitting B Gender
Male
Reel Material
Carbon Steel
Minimum Operating Temperature
32 Degrees F
Hose Fitting B Material
Brass
Fasteners Included
No
Hose Fitting A Material
Brass
Hose End Configuration
1/2 in MNPT
Includes Leader Hose
No
Maximum Operating Temperature
150 Degrees F
Pedestal Type
Single Pedestal
Hose Color
Red
Hose Fitting B Type
NPT
Swivel Inlet Gender
Female
Reel Color
Red
Hose Fitting A Type
NPT
Hose Cover Material
PVC
Twin Hose Compatible
No
Includes Hose Stop
Yes
Reel Finish
Powder Coated
Spiral Hose Guard
No
Hose Tube Material
PVC
Hose Reel Primary Application
Air, Water
Hose Fitting A Gender
Male
Hose Capacity
50 ft (1/2 in I.D.)
Enclosed
No
Number of Guide Arms
Single Arm
Number of Mount Holes
4
Maximum Operating Pressure
300 psi
Fitting Type
NPT x NPT
Swivel Outlet Gender
Male
Swivel Outlet Type
NPT
Speed Limited Retraction
No
Swivel Inlet Type
NPT
Corrosion-Resistant
Yes
Type
Premium Industrial

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Wall, Speed Limited Retraction No, Overall Height 17 7/8 in, Overall Length 16 1/2 in, Overall Width 6 13/16 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.