Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Return Hose Reel, 1/2 in Hose Diameter, 50 ft Length, 300 psi Max. Pressure, Black, Red

  • Mfr # RT850-OLP

  • Zoro # G4522502


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose; Bumper
Hose Inside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT850-OLP
Zoro #
G4522502
UPC #
699567009511
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Overall Height
17 7/8 in
Hose Length
50 ft
Overall Width
7 3/4 in
Overall Length
16 1/2 in
Reel Diameter
7 11/16 in
Hose Outside Dia.
3/4 in
Reel Width
7 3/4 in
Swivel Outlet Size
1/2 in
Swivel Inlet Size
1/2 in
Mounting Hole Center to Center Width
2 1/4 in
Mount Hole Diameter
5/16 in
Fitting Size
1/2 in x 1/2 in
Swivel Inlet Thread Size
1/2 in - 14
Hose Fitting B Size
1/2 in
Swivel Outlet Thread Size
1/2 in - 14
Hose Fitting A Size
1/2 in
Mounting Hole Center to Center Height
6 in
Mount Base Height
8 in
Mount Base Width
4 19/32 in
Overall Dimensions
16 1/2 in L x 7 3/4 in W x 17 7/8 in H

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose; Bumper
Hose End Configuration
1/2 in MNPT
Hose Color
Red
Hose Material
PVC
Mounting
Ceiling and Bench, Floor, Wall
Reel Color
Black, Red
Features
Guide Arm Adjusts To Seven Positions, Industrial and Commercial Use
Media - Hose Reels
Air, Water
Application
Industrial and Commercial
Swivel Material
Nickel Plated Steel
Duty Rating
Light Duty
Finish - Hose Reels
Powder Coated
Bearings
Permanently Lubricated
Housing Material
Steel
Latch
Arm Mounted Latch with Torsion Spring
Reel Inlet
1/2 in (F)NPT
Seal Type
Nitrile
Hose Outlet
1/2 in (M)NPT
Max. Temp.
150 Degrees F
Hose Tube Material
PVC
Hose Fitting B Gender
Male
Minimum Operating Temperature
32 Degrees F
Includes Hose
Yes
Bearing Construction
Permanently Lubricated
Swivel Inlet Type
NPT
Maximum Operating Pressure
300 psi
Base Motion Type
Stationary
Twin Hose Compatible
No
Swivel Outlet Gender
Male
Hose Fitting B Material
Brass
For Dual Hose
No
Reel Material
Carbon Steel
Includes Hose Stop
Yes
Number of Guide Arms
Single Arm
Hose Fitting A Gender
Male
Hose Capacity
50 ft (1/2 in I.D.)
Pedestal Type
Single Pedestal
Latch Type
Spring Loaded
Maximum Operating Temperature
150 Degrees F
Speed Limited Retraction
No
Hose Reel Primary Application
Air, Water
Corrosion-Resistant
Yes
Spiral Hose Guard
No
Fitting Type
NPT x NPT
Swivel Outlet Type
NPT
Number of Mount Holes
4
Hose Reel Type
Ceiling, Floor, Wall Mount Hose Reel
Weight
37 lb
Hose Cover Material
PVC
Hose Fitting A Material
Brass
Hose Fitting B Type
NPT
Fasteners Included
No
Hose Fitting A Type
NPT
Includes Leader Hose
No
Swivel Inlet Gender
Female

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Wall, Speed Limited Retraction No, Overall Height 17 7/8 in, Overall Length 16 1/2 in, Overall Width 7 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.