
Spring Return Hose Reel, 1/2 in Hose Diameter, 50 ft Length, 300 psi Max. Pressure, Black, Red
Mfr # RS7850 OLP
Zoro # G3194890
product price:Â $620.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose; Bumper
Hose End Configuration
3/8 in MNPT x 1/2 in MNPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RS7850 OLP
Zoro #
G3194890
UPC #
699567029922
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/2 in
Overall Height
20 1/4 in
Hose Length
50 ft
Overall Width
7 in
Overall Length
19 3/4 in
Reel Diameter
9 in
Hose Outside Dia.
3/4 in
Mount Base Height
8 61/64 in
Mount Hole Diameter
1/2 in
Hose Fitting A Size
3/8 in
Swivel Inlet Thread Size
1/2 in - 14
Mount Base Width
3 7/8 in
Swivel Outlet Thread Size
1/2 in - 14
Swivel Outlet Size
1/2 in
Reel Width
7 in
Mounting Hole Center to Center Height
7 13/16 in
Overall Dimensions
19 3/4 in L x 7 in W x 20 1/4 in H
Hose Fitting B Size
1/2 in
Fitting Size
3/8 in x 1/2 in
Mounting Hole Center to Center Width
3 7/8 in
Swivel Inlet Size
1/2 in
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.