This item is Discontinued.

No Product Image Available

Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (Discontinued)

  • Mfr # 4425 OLPSMR
  • Zoro # G1178661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4425 OLPSMR
Zoro #
G1178661
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
25 ft
Overall Length
12 1/4 in
Overall Width
5 7/8 in
Overall Height
14 in

Details

Duty Rating
Medium Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Mounting
Column, Wall
Application
Air and Water
Hose Ends
1/4 in (M)NPT
Max. Temp.
150 Degrees F
Latch
Quiet Latch
Bearings
Permanently Lubricated
Enclosed Reel
No
Swivel Material
Nickel Plated Steel
Hose Material
PVC
Includes
Hose and Ball Stop
Reel Inlet
3/8 in (F)NPT
Drive Type - Hose Reels
Spring Return
Item
Spring Return Hose Reel
Hose Outlet
1/4 in (M)NPT
Drive Type
Spring Return

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Overall Height 14 in, Overall Length 12 1/4 in, Overall Width 5 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.