Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Reelcraft Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi B4435 OLP

Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (Discontinued)

  • Mfr # B4435 OLP
  • Zoro # G0204060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4435 OLP
Zoro #
G0204060
UPC #
699567016687
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
35 ft
Overall Length
12 3/8 in
Overall Width
5 5/8 in
Overall Height
12 7/8 in
Hose Outside Dia.
1/2 in
Reel Width
5 5/8 in
Swivel Inlet Size
1/4 in
Mounting Hole Center to Center Height
8 in
Mount Base Width
4 in
Hose Fitting B Size
1/4 in
Mount Base Height
9 21/32 in
Fitting Size
1/4 in x 1/4 in
Mounting Hole Center to Center Width
2 1/2 in
Swivel Inlet Thread Size
1/4 in - 18
Hose Fitting A Size
1/4 in
Mount Hole Diameter
5/16 in
Overall Dimensions
12 3/8 in L x 5 5/8 in W x 12 7/8 in H
Swivel Outlet Thread Size
1/4 in - 18
Reel Diameter
7 in
Swivel Outlet Size
1/4 in

Details

Duty Rating
Medium Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Media - Hose Reels
Air, Water
Mounting
Bench and Truck, Ceiling, Floor, Wall
Application
Air and Water
Max. Temp.
150 Degrees F
Includes
Hose; Bumper
Item
Spring Return Hose Reel
Swivel Material
Brass
Hose Outlet
1/4 in (M)NPT
Hose Material
PVC
Bearings
Permanently Lubricated
Seal Type
Nitrile
Enclosed Reel
No
Latch
Locking
Reel Inlet
3/8 in (F)NPT
Drive Type - Hose Reels
Spring Return
Hose Ends
3/8 in (F)NPT
Drive Type
Spring Return
Features
Full Flow Stress Free Swivel Design, Premium Duty Hose Reel, Quiet Speed Latch
Hose Reel Primary Application
Air, Water
Pedestal Type
Single Pedestal
Hose Tube Material
PVC
Fitting Type
NPT x NPT
Includes Hose
Yes
Latch Type
Spring Loaded
Bearing Construction
Permanently Lubricated
Reel Finish
Powder Coated
Number of Guide Arms
Single Arm
Reel Material
Carbon Steel
Maximum Operating Pressure
300 psi
Hose Fitting A Material
Brass
Weight
19 lb
Swivel Inlet Type
NPT
Swivel Outlet Gender
Male
Fasteners Included
No
Maximum Operating Temperature
150 Degrees F
Includes Leader Hose
No
Hose Fitting B Type
NPT
Reel Color
Red
Hose Fitting A Type
NPT
Hose Capacity
35 ft (1/4 in I.D.)
Hose Fitting A Gender
Male
Hose Fitting B Material
Brass
For Dual Hose
No
Enclosed
No
Minimum Operating Temperature
32 Degrees F
Hose Reel Type
Ceiling, Floor, Vehicle, Wall Mount Hose Reel
Base Motion Type
Stationary
Hose End Configuration
1/4 in MNPT
Twin Hose Compatible
No
Hose Color
Red
Corrosion-Resistant
Yes
Swivel Outlet Type
NPT
Hose Cover Material
PVC
Hose Fitting B Gender
Male
Swivel Inlet Gender
Female
Spiral Hose Guard
No
Includes Hose Stop
Yes
Speed Limited Retraction
No
Number of Mount Holes
4

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 35 ft (1/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/4 in, Hose Length 35 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 12 7/8 in, Overall Length 12 3/8 in, Overall Width 5 5/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.