Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Reelcraft Spring Return Hose Reel, 3/4 in Hose Dia., 35 ft Length, 300 psi SD13035 OLP

Spring Return Hose Reel, 3/4 in Hose Dia., 35 ft Length, 300 psi (Discontinued)

  • Mfr # SD13035 OLP
  • Zoro # G3724384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD13035 OLP
Zoro #
G3724384
UPC #
699567010074
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
35 ft
Overall Length
19 1/8 in
Overall Width
11 1/4 in
Overall Height
18 1/4 in
Height
18 1/4 in
Length
18 3/4 in
Width
19 1/8 in
Reel Width
11 1/4 in
Hose Outside Dia.
1 3/16 in
Mounting Hole Center to Center Height
14 in
Swivel Outlet Size
1 in
Swivel Inlet Size
1 in
Fitting Size
3/4 in x 3/4 in
Overall Dimensions
19 1/8 in L x 11 1/4 in W x 18 1/4 in H
Mounting Hole Center to Center Width
11 1/4 in
Mount Base Height
19 1/8 in
Mount Base Width
12 17/32 in
Reel Diameter
8 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Mount Hole Diameter
1/2 in
Swivel Outlet Thread Size
1 in - 11 1/2
Swivel Inlet Thread Size
1 in - 11 1/2

Details

Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
250 psi
Media - Hose Reels
Air, Water
Mounting
Bench, Column, Truck, Wall
Application
Air and Water
Latch
Locking
Bearings
Permanently Lubricated
Enclosed Reel
No
Hose Outlet
3/4 in
Includes
Hose; Bumper
Swivel Material
Nickel Plated Steel
Drive Type - Hose Reels
Spring Return
Hose Material
PVC
Item
Spring Return Hose Reel
Max. Temp.
210 Degrees F
Reel Inlet
1 in (F)NPT
Seal Type
Aflas
Hose Ends
3/4 in (M)NPT
Drive Type
Spring Return
Features
External Drive Spring and A Heavy Gauge All-Bolted Together Frame
Weight
95 lb
Spiral Hose Guard
No
Twin Hose Compatible
No
Swivel Outlet Type
NPT
Swivel Inlet Type
NPT
Number of Mount Holes
4
Includes Hose Stop
Yes
Hose Fitting A Material
Brass
Speed Limited Retraction
No
Maximum Operating Pressure
250 psi
Reel Color
Red
Latch Type
Spring Loaded
Hose Tube Material
PVC
Corrosion-Resistant
Yes
Hose End Configuration
3/4 in MNPT
Fasteners Included
No
Reel Finish
Powder Coated
Maximum Operating Temperature
150 Degrees F
Hose Reel Type
Floor, Vehicle
Hose Fitting A Type
NPT
Fitting Type
NPT x NPT
Hose Fitting B Type
NPT
Hose Color
Red
Minimum Operating Temperature
32 Degrees F
Hose Cover Material
PVC
Reel Material
Carbon Steel
Includes Leader Hose
No
Hose Fitting B Gender
Male
Includes Hose
Yes
Swivel Outlet Gender
Male
Enclosed
No
Swivel Inlet Gender
Female
Hose Reel Primary Application
Air, Water
For Dual Hose
No
Hose Capacity
35 ft (3/4 in I.D.)
Pedestal Type
Dual Pedestal
Hose Fitting A Gender
Male
Bearing Construction
Ball
Base Motion Type
Stationary
Hose Fitting B Material
Brass
Type
Compact Mobil

Description

Spring Return Hose Reel, Air, Water, 250 psi, Hose Capacity 35 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 35 ft, Reel Material Carbon Steel, Mounting Location Floor, Truck, Speed Limited Retraction No, Overall Height 18 1/4 in, Overall Length 19 1/8 in, Overall Width 11 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.