This item is Discontinued.

Reelcraft Spring Return Hose Reel, 3/4 in Hose Dia., 35 ft Length, 300 psi SD13035 OVP

Spring Return Hose Reel, 3/4 in Hose Dia., 35 ft Length, 300 psi (Discontinued)

  • Mfr # SD13035 OVP
  • Zoro # G3660632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD13035 OVP
Zoro #
G3660632
UPC #
699567010111
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
35 ft
Overall Length
19 1/8 in
Overall Width
11 1/4 in
Overall Height
18 1/4 in
Length
18 3/4 in
Reel Width
11 1/4 in
Hose Outside Dia.
1 1/4 in
Width
19 1/8 in
Height
18 1/4 in
Swivel Outlet Thread Size
1 in - 11 1/2
Mounting Hole Center to Center Width
11 1/4 in
Overall Dimensions
19 1/8 in L x 11 1/4 in W x 18 1/4 in H
Swivel Inlet Thread Size
1 in - 11 1/2
Mounting Hole Center to Center Height
14 in
Swivel Outlet Size
1 in
Mount Hole Diameter
1/2 in
Hose Fitting B Size
3/4 in
Fitting Size
3/4 in x 3/4 in
Mount Base Height
19 1/8 in
Hose Fitting A Size
3/4 in
Mount Base Width
12 17/32 in
Swivel Inlet Size
1 in
Reel Diameter
8 in

Details

Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Media - Hose Reels
Oil
Mounting
Bench, Column, Truck, Wall
Application
Vacuum Oil Recovery
Drive Type - Hose Reels
Spring Return
Hose Outlet
3/4 in (M)NPT
Bearings
Permanently Lubricated
Max. Temp.
210 Degrees F
Latch
Locking
Reel Inlet
1 in (F)NPT
Hose Material
SAE 100 R4
Item
Spring Return Hose Reel
Enclosed Reel
No
Swivel Material
Nickel Plated Steel
Includes
Hose; Bumper
Hose Ends
3/4 in (M)NPT
Seal Type
Aflas
Drive Type
Spring Return
Features
Designed for Vacuum Application
Weight
95 lb
Hose Fitting A Type
NPT
Hose Fitting A Material
Steel
Hose Cover Material
Synthetic Rubber
Pedestal Type
Dual Pedestal
Corrosion-Resistant
Yes
Speed Limited Retraction
No
Includes Leader Hose
No
Includes Hose
Yes
Reel Finish
Powder Coated
Number of Mount Holes
4
Vacuum Rating
28 in Hg
Base Motion Type
Stationary
Bearing Construction
Ball
Fitting Type
NPT x NPT
Swivel Inlet Type
NPT
Hose Reel Primary Application
Vacuum
Hose Color
Red
Hose End Configuration
3/4 in MNPT
Twin Hose Compatible
No
Hose Tube Material
Synthetic Rubber
Hose Reel Type
Floor, Vehicle
Swivel Outlet Type
NPT
Swivel Outlet Gender
Male
Maximum Operating Pressure
300 psi
Minimum Operating Temperature
32 Degrees F
Hose Fitting B Gender
Male
Swivel Inlet Gender
Female
Hose Fitting B Material
Steel
Reel Material
Carbon Steel
Latch Type
Spring Loaded
Maximum Operating Temperature
210 Degrees F
Enclosed
No
Hose Fitting A Gender
Male
Reel Color
Red
Hose Capacity
35 ft (3/4 in I.D.)
Fasteners Included
No
Spiral Hose Guard
No
Hose Fitting B Type
NPT
Includes Hose Stop
Yes
For Dual Hose
No
Type
Compact Mobil

Description

Spring Return Hose Reel, Vacuum, 300 psi, Hose Capacity 35 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 35 ft, Reel Material Carbon Steel, Mounting Location Floor, Truck, Speed Limited Retraction No, Overall Height 18 1/4 in, Overall Length 19 1/8 in, Overall Width 11 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.