Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reelcraft Spring Return Hose Reel, 3/4 in Hose Diameter, 75 ft Length, 250 psi Max. Pressure, Red D9375 OLPBW

Spring Return Hose Reel, 3/4 in Hose Diameter, 75 ft Length, 250 psi Max. Pressure, Red (Discontinued)

  • Mfr # D9375 OLPBW
  • Zoro # G3010752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D9375 OLPBW
Zoro #
G3010752
UPC #
699567010043
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Overall Height
26 3/8 in
Hose Length
75 ft
Overall Width
12 in
Overall Length
26 1/4 in
Reel Diameter
15 1/2 in
Hose Outside Dia.
1 1/16 in
Width
21 in
Reel Width
12 in
Height
26 1/4 in
Length
26 1/4 in
Swivel Inlet Thread Size
3/4 in - 14
Overall Dimensions
26 1/4 in L x 12 in W x 26 3/8 in H
Mount Base Height
24 1/8 in
Swivel Outlet Thread Size
3/4 in - 14
Mounting Hole Center to Center Height
22 1/4 in
Hose Fitting B Size
3/4 in
Mount Hole Diameter
7/16 in
Hose Fitting A Size
3/4 in
Fitting Size
3/4 in x 3/4 in
Mount Base Width
12 in
Swivel Inlet Size
3/4 in
Mounting Hole Center to Center Width
7 3/4 in
Swivel Outlet Size
3/4 in

Details

Item
Spring Return Hose Reel
Max. Pressure
250 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose; Bumper
Hose End Configuration
3/4 in MNPT
Hose Color
Red
Hose Material
PVC
Mounting
Bench and Truck, Ceiling, Floor, Wall
Reel Color
Red
Features
Full Flow Stress Free Swivel Design, Latch And Ratchet Are Made Of Heavy Duty Cast Aluminum
Media - Hose Reels
Air, Water
Application
Air and Water
Swivel Material
Nickel Plated Steel
Reel Inlet
3/4 in (F)NPT
Finish - Hose Reels
Powder Coated
Hose Ends
3/4 in (M)NPT
Max. Temp.
150 Degrees F
Drive Type - Hose Reels
Spring Return
Hose Outlet
3/4 in
Seal Type
Nitrile
Housing Material
Steel
Latch
Locking
Bearings
Permanently Lubricated
Enclosed Reel
No
Duty Rating
Heavy Duty
Hose Included
Yes
Weight
152 lb
Fasteners Included
No
Maximum Operating Pressure
250 psi
Includes Hose
Yes
Includes Hose Stop
Yes
Minimum Operating Temperature
32 Degrees F
Hose Fitting A Gender
Male
Fitting Type
NPT x NPT
Includes Leader Hose
No
Maximum Operating Temperature
150 Degrees F
Pedestal Type
Dual Pedestal
Hose Fitting B Material
Brass
Speed Limited Retraction
No
Swivel Inlet Gender
Female
Hose Fitting A Material
Brass
Swivel Outlet Type
NPT
Swivel Inlet Type
NPT
Swivel Outlet Gender
Male
Latch Type
Spring Loaded
Hose Reel Primary Application
Air, Water
Hose Reel Type
Floor, Vehicle
Hose Cover Material
PVC
Base Motion Type
Stationary
Number of Mount Holes
4
Reel Finish
Powder Coated
Bearing Construction
Permanently Lubricated
Hose Tube Material
PVC
Hose Fitting B Type
NPT
Corrosion-Resistant
Yes
For Dual Hose
No
Hose Fitting B Gender
Male
Reel Material
Carbon Steel
Spiral Hose Guard
No
Hose Capacity
75 ft (3/4 in I.D.)
Twin Hose Compatible
No
Hose Fitting A Type
NPT
Type
Mobile Base, Air/Water

Description

Spring Return Hose Reel, Air, Water, 250 psi, Hose Capacity 75 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 75 ft, Reel Material Carbon Steel, Mounting Location Floor, Truck, Speed Limited Retraction No, Overall Height 26 3/8 in, Overall Length 26 1/4 in, Overall Width 12 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.