Spring Return Hose Reel, 3/4 in Hose Diameter, 25 ft Length, 300 psi Max. Pressure, Stainless Steel

  • Mfr # UR7925 OLB

  • Zoro # G3669714


product price:  $1,304.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose; Bumper
Hose End Configuration
3/4 in MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR7925 OLB
Zoro #
G3669714
UPC #
699567012207
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Overall Height
20 1/4 in
Hose Length
25 ft
Overall Width
7 in
Overall Length
19 3/4 in
Reel Diameter
9 in
Hose Outside Dia.
1 1/8 in
Length
19 in
Height
20 1/4 in
Width
7 in
Overall Depth
19 in
Reel Width
7 in
Swivel Inlet Size
3/4 in
Swivel Outlet Thread Size
3/4 in - 14
Mounting Hole Center to Center Height
7 13/16 in
Swivel Inlet Thread Size
3/4 in - 14
Mount Base Width
4 61/64 in
Hose Fitting B Size
3/4 in
Fitting Size
3/4 in x 3/4 in
Mounting Hole Center to Center Width
3 7/8 in
Swivel Outlet Size
3/4 in
Mount Base Height
8 61/64 in
Mount Hole Diameter
1/2 in
Hose Fitting A Size
3/4 in
Overall Dimensions
19 3/4 in L x 7 in W x 20 1/4 in H

Details

Item
Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose; Bumper
Hose End Configuration
3/4 in MNPT
Hose Color
Black
Hose Material
DEF
Mounting
Wall, Column, Ceiling, Bench, Truck
Reel Color
Red
Features
DEF Dispensing Heavy Duty Hose Reel
Media - Hose Reels
Diesel Exhaust Fluid
Application
Diesel Exhaust Fluid
Swivel Material
Stainless Steel
Reel Inlet
3/4 in
Housing Material
Steel
Duty Rating
Heavy Duty
Finish - Hose Reels
Powder Coated
Hose Outlet
3/4" (M)NPT
Seal Type
Viton(R)
Latch
Locking
Max. Temp.
150 Degrees F
Bearings
Permanently Lubricated
Diesel Exhaust Fluid Compatible
Yes
For Media Type
DEF
Compatible Chemicals
DEF
Weight
53 lb
Hose Fitting B Type
NPT
Hose Fitting A Material
Stainless Steel
Maximum Operating Temperature
150 Degrees F
For Dual Hose
No
Includes Leader Hose
No
Hose Cover Material
EPDM
Base Motion Type
Stationary
Speed Limited Retraction
No
Bearing Construction
Permanently Lubricated
Reel Material
Carbon Steel
Pedestal Type
Single Pedestal
Hose Fitting B Material
Stainless Steel
Fasteners Included
No
Hose Fitting B Gender
Male
Hose Fitting A Gender
Male
Reel Finish
Powder Coated
Hose Fitting A Type
NPT
Hose Reel Type
Ceiling, Floor, Vehicle, Wall Mount Hose Reel
Maximum Operating Pressure
300 psi
Hose Reel Primary Application
DEF
Swivel Outlet Gender
Male
Includes Hose
Yes
Swivel Inlet Type
NPT
Swivel Inlet Gender
Female
Includes Hose Stop
Yes
Hose Capacity
25 ft (3/4 in I.D.)
Spiral Hose Guard
No
Number of Mount Holes
4
Hose Tube Material
EPDM
Latch Type
Spring Loaded
Twin Hose Compatible
No
Swivel Outlet Type
NPT
Minimum Operating Temperature
-25 Degrees F
Number of Guide Arms
Single Arm
Corrosion-Resistant
Yes
Fitting Type
NPT x NPT
Type
Heavy Duty

Description

Spring Return Hose Reel, DEF, 300 psi, Hose Capacity 25 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 25 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material EPDM, Hose Fitting A Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.